Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Taper drill

Taper drill TDD1750M2

Item.#
03804613
Mfr.#
TDD1750M2
Package Qty.
1PC
Ship pack of
1
83.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Shanks (MT.No)
2
Groove Length L3 (mm)
140
Overall Length L1 (mm)
240
Purpose
General-purpose general processing
Work Material
Carbon steel, alloy steel, stainless steel, cast iron, and a light alloy.
Point Angle (Degree)
118
Blade Diameter D1 (mm)
17.5
TRUSCO Part Number
109-1930
Material
HIGH SPEED STEEL (HSS)