Buy more than* S$200* and get FREE SHIPPING

  • Taper drill

Taper drill TDD1800M2

Item.#
03804665
Mfr.#
TDD1800M2
Package Qty.
1PC
Ship pack of
1
94.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shanks (MT.No)
2
Material
High-speed steel (HSS)
Purpose
General-purpose general processing
Blade Diameter D1 (mm)
18
Work Material
Carbon steel, the alloy steel, stainless steel, cast iron, and a light alloy
Point Angle (Degree)
118
TRUSCO Part Number
109-2138
Groove Length L3 (mm)
140
Overall Length L1 (mm)
240