Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Taper drill

Taper drill TDD1900M2

5.00 (1)
Item.#
03804762
Mfr.#
TDD1900M2
Package Qty.
1PC
Ship pack of
1
109.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
General-purpose general processing
Blade Diameter D1 (mm)
19
Overall Length L1 (mm)
245
Work Material
Carbon steel, the alloy steel, stainless steel, cast iron, and a light alloy
TRUSCO Part Number
109-2537
Groove Length L3 (mm)
145
Shanks (MT.No)
2
Point Angle (Degree)
118
Material
High-speed steel (HSS)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Shaft hole drilling
5
From Japan
On 2015-05-21 14:38:44
It can be used without problems. Since it is JIS standard item, it is better to be cheaper if it is the same specification.
This review is about item#03804841.