Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Taper drill

Taper drill TDD2000M2

Item.#
03804866
Mfr.#
TDD2000M2
Package Qty.
1PC
Ship pack of
1
119.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shanks (MT.No)
2
Purpose
General-purpose general processing
Blade Diameter D1 (mm)
20
Material
High-speed steel (HSS)
Work Material
Carbon steel, the alloy steel, stainless steel, cast iron, and a light alloy
Point Angle (Degree)
118
Groove Length L3 (mm)
150
Overall Length L1 (mm)
250
TRUSCO Part Number
109-2936