Buy more than* S$200* and get FREE SHIPPING

  • Urethane 3 Layer Safety Half Boots
  • Urethane 3 Layer Safety Half Boots
  • Urethane 3 Layer Safety Half Boots

Urethane 3 Layer Safety Half Boots JMF5066

Item.#
03804867
Mfr.#
JMF5066
Package Qty.
1Pair
Ship pack of
1
189.99 SGD
ADD TO CART
Shipped after 2018-03-02
Now we ship to...
...see all
Item Feature
Material (toe core)
Eco resin
Standard Weight (g/1 leg)
1010(25.5cm), 1010(25.5cm)
Material (Skin)
Cattle chrome leather (with silver)
Specification
Oil proof
Foot Width
EEE, EEE
Material (Sole)
Urethane 3-layer bottom
Standard
JIS T8101 leather SE
Size (cm)
23.5, 23.5