Buy more than* S$200* and get FREE SHIPPING

  • Taper drill

Taper drill TDD2200M2

Item.#
03805067
Mfr.#
TDD2200M2
Package Qty.
1PC
Ship pack of
1
129.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
General-purpose general processing
Blade Diameter D1 (mm)
22
Overall Length L1 (mm)
260
Work Material
Carbon steel, the alloy steel, stainless steel, cast iron, and a light alloy
TRUSCO Part Number
109-3738
Groove Length L3 (mm)
160
Shanks (MT.No)
2
Point Angle (Degree)
118
Material
High-speed steel (HSS)