Buy more than* S$200* and get FREE SHIPPING

  • KF Series Safety Shoes
  • KF Series Safety Shoes
  • KF Series Safety Shoes

KF Series Safety Shoes KF1055

Item.#
03806425
Mfr.#
KF1055
Package Qty.
1Pair
Ship pack of
1
149.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Foot Width
EEE, EEE
Material (Sole)
Urethane two-layer bottom
Standard
JIS T8101 leather SE
Size (cm)
22.5, 22.5
Standard Weight (g/1 leg)
800(25.5cm), 800(25.5cm)
Material (Skin)
Cattle chrome leather (embossing software)
Material (toe core)
Eco resin