Buy more than* S$200* and get FREE SHIPPING

  • KF Series Safty Shoe
  • KF Series Safty Shoe
  • KF Series Safty Shoe

KF Series Safty Shoe KF1066

Item.#
03806574
Mfr.#
KF1066
Package Qty.
1Pair
Ship pack of
1
129.99 SGD
ADD TO CART
Shipped after 2018-01-30
Now we ship to...
...see all
Item Feature
Material (toe core)
Made of steel
Standard Weight (g/1 leg)
930(25.5cm), 930(25.5cm)
Material (Skin)
Cattle chrome leather (embossing software)
Size (cm)
24, 24
Foot Width
EEE, EEE
Material (Sole)
Urethane two-layer bottom
Standard
JIS T8101 leather SE