Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • KF Series Safty Shoe
  • KF Series Safty Shoe
  • KF Series Safty Shoe

KF Series Safty Shoe KF1066

Item.#
03806592
Mfr.#
KF1066
Package Qty.
1Pair
Ship pack of
1
129.99 SGD
ADD TO CART
Shipped after 2018-05-08
Now we ship to...
...see all
Item Feature
Material (toe core)
Made of steel
Standard Weight (g/1 leg)
930(25.5cm), 930(25.5cm)
Material (Skin)
Cattle chrome leather (embossing software)
Size (cm)
25, 25
Foot Width
EEE, EEE
Material (Sole)
Urethane two-layer bottom
Standard
JIS T8101 leather SE