Buy more than* S$200* and get FREE SHIPPING

  • SC Series Safty Shoe
  • SC Series Safty Shoe
  • SC Series Safty Shoe

SC Series Safty Shoe SC206

Item.#
03807222
Mfr.#
SC206
Package Qty.
1Pair
Ship pack of
1
109.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Material (toe core)
Made of steel
Standard Weight (g/1 leg)
1040(25.5cm), 1040(25.5cm)
Material (Skin)
Cattle chrome leather (with silver)
Specification
Oil proof
Foot Width
EEE, EEE
Material (Sole)
Gum
Standard
JIS T8101 leather S species
Size (cm)
23.5, 23.5