Buy more than* S$200* and get FREE SHIPPING

  • Straight drill for use with KMC2 stainless steel

Straight drill for use with KMC2 stainless steel KSDD0100

5.00 (2)
Item.#
03809662
Mfr.#
KSDD0100
Package Qty.
1Box(10PC)
Ship pack of
1
48.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
125
Blade Diameter D1 (mm)
1
Thinning Shape of Drills
XR THINNING
TRUSCO Part Number
110-4721
Groove Length L3 (mm)
12
Overall Length L1 (mm)
40
Material
Cobalt high-speed-steel material (KMC2)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Drilling of stainless steel bolt
5
From Japan
On 2014-07-27 19:33:11
The cost advantage with re-polishing and the best advantage
This review is about item#03809687.
Sus drilled hole drilling
5
From Japan
On 2013-07-20 21:17:25
Sus 100 screws For use in processing about 10 pieces, can not be re-polished and disposable so if the price is a little cheaper?
This review is about item#03809687.