Buy more than* S$200* and get FREE SHIPPING

  • Straight drill for use with KMC2 stainless steel

Straight drill for use with KMC2 stainless steel KSDD0150

5.00 (2)
Item.#
03809714
Mfr.#
KSDD0150
Package Qty.
1Box(10PC)
Ship pack of
1
48.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
125
Blade Diameter D1 (mm)
1.5
Thinning Shape of Drills
XR THINNING
TRUSCO Part Number
110-4772
Groove Length L3 (mm)
18
Overall Length L1 (mm)
48
Material
Cobalt high-speed-steel material (KMC2)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Drilling of stainless steel bolt
5
From Japan
On 2014-07-27 19:33:11
The cost advantage with re-polishing and the best advantage
This review is about item#03809687.
Sus drilled hole drilling
5
From Japan
On 2013-07-20 21:17:25
Sus 100 screws For use in processing about 10 pieces, can not be re-polished and disposable so if the price is a little cheaper?
This review is about item#03809687.