Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Straight drill for use with KMC2 stainless steel

Straight drill for use with KMC2 stainless steel KSDD0250

5.00 (1)
Item.#
03810125
Mfr.#
KSDD0250
Package Qty.
1Box(10PC)
Ship pack of
1
46.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
118
Overall Length L1 (mm)
61
Material
Cobalt high-speed-steel material (KMC2)
Groove Length L3 (mm)
35
Blade Diameter D1 (mm)
2.5
Thinning Shape of Drills
XR THINNING
TRUSCO Part Number
110-4870
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Kezuana
5
From Japan
On 2014-07-19 22:45:01
I do stainless steel of the Kezuana frequently I like cut is better than Nazi I like the durability is not good enough.
This review is about item#03810125.