Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Straight drill for use with KMC2 stainless steel

Straight drill for use with KMC2 stainless steel KSDD0260

5.00 (1)
Item.#
03810134
Mfr.#
KSDD0260
Package Qty.
1Box(10PC)
Ship pack of
1
50.76 SGD
ADD TO CART
Shipped after 2017-05-02
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
118
Thinning Shape of Drills
XR web thinning
TRUSCO Part Number
110-4888
Blade Diameter D1 (mm)
2.6
Overall Length L1 (mm)
64
Material
Cobalt high-speed-steel material (KMC2)
Groove Length L3 (mm)
37
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Kezuana
5
From Japan
On 2014-07-19 22:45:01
I do stainless steel of the Kezuana frequently I like cut is better than Nazi I like the durability is not good enough.
This review is about item#03810125.