Buy more than* S$200* and get FREE SHIPPING

  • Straight drill for use with KMC2 stainless steel

Straight drill for use with KMC2 stainless steel KSDD0310

4.00 (3)
Item.#
03810186
Mfr.#
KSDD0310
Package Qty.
1Box(10PC)
Ship pack of
1
56.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
118
Groove Length L3 (mm)
42
Overall Length L1 (mm)
71
Material
Cobalt high-speed-steel material (KMC2)
TRUSCO Part Number
110-4934
Blade Diameter D1 (mm)
3.1
Thinning Shape of Drills
XR web thinning
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
For drilling
5
From Japan
On 2016-08-02 21:09:49
I always use it. This is the third time.
This review is about item#03810204.
For SUS plate drilling.
4
From Japan
On 2015-08-08 16:24:44
I am satisfied with both my dead and rice.
This review is about item#03810222.
Drill hole
3
From Japan
On 2014-07-03 23:19:25
It may be better for the Nazi to eat
This review is about item#03810222.