Buy more than* S$200* and get FREE SHIPPING

  • Straight drill for use with KMC2 stainless steel

Straight drill for use with KMC2 stainless steel KSDD0340

4.00 (3)
Item.#
03810213
Mfr.#
KSDD0340
Package Qty.
1Box(10PC)
Ship pack of
1
53.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
118
Blade Diameter D1 (mm)
3.4
Thinning Shape of Drills
XR web thinning
TRUSCO Part Number
110-4969
Groove Length L3 (mm)
45
Overall Length L1 (mm)
73
Material
Cobalt high-speed-steel material (KMC2)
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
For drilling
5
From Japan
On 2016-08-02 21:09:49
I always use it. This is the third time.
This review is about item#03810204.
For SUS plate drilling.
4
From Japan
On 2015-08-08 16:24:44
I am satisfied with both my dead and rice.
This review is about item#03810222.
Drill hole
3
From Japan
On 2014-07-03 23:19:25
It may be better for the Nazi to eat
This review is about item#03810222.