Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Straight drill for use with KMC2 stainless steel

Straight drill for use with KMC2 stainless steel KSDD0400

5.00 (1)
Item.#
03810274
Mfr.#
KSDD0400
Package Qty.
1Box(10PC)
Ship pack of
1
55.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
118
Blade Diameter D1 (mm)
4
Thinning Shape of Drills
XR web thinning
TRUSCO Part Number
110-5027
Groove Length L3 (mm)
54
Overall Length L1 (mm)
83
Material
Cobalt high-speed-steel material (KMC2)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Drill hole
5
From Japan
On 2014-07-19 22:45:35
I often do stainless steel drilling but it seems better to cut than Nazi, but durability seems to be not good.
This review is about item#03810326.