Buy more than* S$200* and get FREE SHIPPING

  • Straight drill for use with KMC2 stainless steel

Straight drill for use with KMC2 stainless steel KSDD0420

5.00 (1)
Item.#
03810292
Mfr.#
KSDD0420
Package Qty.
1Box(10PC)
Ship pack of
1
67.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
118
Blade Diameter D1 (mm)
4.2
Thinning Shape of Drills
XR web thinning
TRUSCO Part Number
110-5043
Groove Length L3 (mm)
54
Overall Length L1 (mm)
83
Material
Cobalt high-speed-steel material (KMC2)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Drill hole
5
From Japan
On 2014-07-19 22:45:35
I often do stainless steel drilling but it seems better to cut than Nazi, but durability seems to be not good.
This review is about item#03810326.