Buy more than* S$200* and get FREE SHIPPING

  • Straight drill for use with KMC2 stainless steel

Straight drill for use with KMC2 stainless steel KSDD0430

5.00 (1)
Item.#
03810301
Mfr.#
KSDD0430
Package Qty.
1Box(10PC)
Ship pack of
1
72.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
118
Overall Length L1 (mm)
83
Material
Cobalt high-speed-steel material (KMC2)
Groove Length L3 (mm)
54
Blade Diameter D1 (mm)
4.3
Thinning Shape of Drills
XR THINNING
TRUSCO Part Number
110-5051
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Drill hole
5
From Japan
On 2014-07-19 22:45:35
I often do stainless steel drilling but it seems better to cut than Nazi, but durability seems to be not good.
This review is about item#03810326.