Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Straight drill for use with KMC2 stainless steel

Straight drill for use with KMC2 stainless steel KSDD0500

Item.#
03810371
Mfr.#
KSDD0500
Package Qty.
1Box(10PC)
Ship pack of
1
78.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
118
Blade Diameter D1 (mm)
5
Thinning Shape of Drills
XR THINNING
TRUSCO Part Number
110-5124
Groove Length L3 (mm)
62
Overall Length L1 (mm)
92
Material
Cobalt high-speed-steel material (KMC2)