Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Straight drill for use with KMC2 stainless steel

Straight drill for use with KMC2 stainless steel KSDD0510

Item.#
03810387
Mfr.#
KSDD0510
Package Qty.
1Box(10PC)
Ship pack of
1
94.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
118
Thinning Shape of Drills
XR THINNING
TRUSCO Part Number
110-5132
Blade Diameter D1 (mm)
5.1
Overall Length L1 (mm)
92
Material
Cobalt high-speed-steel material (KMC2)
Groove Length L3 (mm)
62