Buy more than* S$200* and get FREE SHIPPING

  • Straight drill for use with KMC2 stainless steel

Straight drill for use with KMC2 stainless steel KSDD0520

Item.#
03810396
Mfr.#
KSDD0520
Package Qty.
1Box(10PC)
Ship pack of
1
89.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
118
Blade Diameter D1 (mm)
5.2
Thinning Shape of Drills
XR THINNING
TRUSCO Part Number
110-5141
Groove Length L3 (mm)
64
Overall Length L1 (mm)
95
Material
Cobalt high-speed-steel material (KMC2)