Buy more than* S$200* and get FREE SHIPPING

  • Straight drill for use with KMC2 stainless steel

Straight drill for use with KMC2 stainless steel KSDD0550

Item.#
03810423
Mfr.#
KSDD0550
Package Qty.
1Box(10PC)
Ship pack of
1
89.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
118
Blade Diameter D1 (mm)
5.5
Thinning Shape of Drills
XR web thinning
TRUSCO Part Number
110-5175
Groove Length L3 (mm)
64
Overall Length L1 (mm)
95
Material
Cobalt high-speed-steel material (KMC2)