Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Straight drill for use with KMC2 stainless steel

Straight drill for use with KMC2 stainless steel KSDD0600

Item.#
03810475
Mfr.#
KSDD0600
Package Qty.
1Box(10PC)
Ship pack of
1
109.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
118
Thinning Shape of Drills
XR THINNING
Groove Length L3 (mm)
70
Overall Length L1 (mm)
102
Material
Cobalt high-speed-steel material (KMC2)
TRUSCO Part Number
110-5221
Blade Diameter D1 (mm)
6