Buy more than* S$200* and get FREE SHIPPING

  • Straight drill for use with KMC2 stainless steel

Straight drill for use with KMC2 stainless steel KSDD0650

Item.#
03810527
Mfr.#
KSDD0650
Package Qty.
1Box(10PC)
Ship pack of
1
129.90 SGD
ADD TO CART
Shipped after 2017-07-06
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
118
Thinning Shape of Drills
XR web thinning
Groove Length L3 (mm)
73
Overall Length L1 (mm)
105
Material
Cobalt high-speed-steel material (KMC2)
TRUSCO Part Number
110-5272
Blade Diameter D1 (mm)
6.5