Buy more than* S$200* and get FREE SHIPPING

  • Straight drill for use with KMC2 stainless steel
  • Straight drill for use with KMC2 stainless steel
  • Straight drill for use with KMC2 stainless steel

Straight drill for use with KMC2 stainless steel KSDD0680

Item.#
03810554
Mfr.#
KSDD0680
Package Qty.
1Box(10PC)
Ship pack of
1
149.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
118
Overall Length L1 (mm)
105
TRUSCO Part Number
110-5302
Blade Diameter D1 (mm)
6.8
Material
Cobalt high-speed-steel material (KMC2)
Thinning Shape of Drills
XR web thinning
Groove Length L3 (mm)
73