Buy more than* S$200* and get FREE SHIPPING

  • Straight drill for use with KMC2 stainless steel

Straight drill for use with KMC2 stainless steel KSDD0850

Item.#
03810721
Mfr.#
KSDD0850
Package Qty.
1Box(5PC)
Ship pack of
1
96.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
118
Groove Length L3 (mm)
87
Overall Length L1 (mm)
121
Thinning Shape of Drills
XR THINNING
Material
Cobalt high-speed-steel material (KMC2)
Blade Diameter D1 (mm)
8.5
TRUSCO Part Number
110-5477