Buy more than* S$200* and get FREE SHIPPING

  • Kitchen Shoes Cook Pro Safety
  • Kitchen Shoes Cook Pro Safety
  • Kitchen Shoes Cook Pro Safety

Kitchen Shoes Cook Pro Safety CSB2002

Item.#
03811255
Mfr.#
CSB2002
Package Qty.
1Pair
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material (toe core)
Made of steel
Standard Weight (g/1 leg)
800(25.5cm), 800(25.5cm)
Material (Skin)
Artificial leather
Color
black
Purpose
For slippery places with water and oil as kitchen of restaurants and fast food shops. Also suitable for cleaning work.
Foot Width
EEE, EEE
Material (Sole)
2-layer bottom (rubber + EVA)
Specification
Oil proof, anti-slip
Size (cm)
22, 22