Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Kitchen Shoes Cook Pro Safety
  • Kitchen Shoes Cook Pro Safety
  • Kitchen Shoes Cook Pro Safety

Kitchen Shoes Cook Pro Safety CSB2002

Item.#
03811273
Mfr.#
CSB2002
Package Qty.
1Pair
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material (toe core)
Made of steel
Standard Weight (g/1 leg)
800(25.5cm), 800(25.5cm)
Material (Skin)
Artificial leather
Size (cm)
23, 23
Foot Width
EEE, EEE
Material (Sole)
2-layer bottom (rubber + EVA)
Specification
Oil proof, anti-slip
Color
black