Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Kitchen Shoes Cook Pro Safety
  • Kitchen Shoes Cook Pro Safety
  • Kitchen Shoes Cook Pro Safety

Kitchen Shoes Cook Pro Safety CSB2002

Item.#
03811298
Mfr.#
CSB2002
Package Qty.
1Pair
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material (toe core)
Made of steel
Standard Weight (g/1 leg)
800(25.5cm), 800(25.5cm)
Material (Skin)
Artificial leather
Size (cm)
24, 24
Foot Width
EEE, EEE
Material (Sole)
2-layer bottom (rubber + EVA)
Specification
Oil proof, anti-slip
Color
black