|
Kitchen Shoes Cook Pro Safety CSW2002
- Item.#
- 03811474
- Mfr.#
- CSW2002
- Package Qty.
- 1Pair
- Ship pack of
- 1
Item Feature
- Material (toe core)
- Made of steel
- Standard Weight (g/1 leg)
- 800(25.5cm), 800(25.5cm)
- Material (Skin)
- Artificial leather
- Size (cm)
- 26.5, 26.5
- Foot Width
- EEE, EEE
- Material (Sole)
- 2-layer bottom (rubber + EVA)
- Specification
- Oil proof, anti-slip
- Color
- White
|
Customers Who Viewed This Item Also Viewed