Buy more than* S$200* and get FREE SHIPPING

  • Long straight drill (LSD)
  • Long straight drill (LSD)
  • Long straight drill (LSD)

Long straight drill (LSD) LSD 1.5X100

Item.#
03814447
Mfr.#
LSD 1.5X100
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Purpose
Deep hole drilling
Blade Diameter (phi mm)
1.5
Flute Length (mm)
30
Material
HSS HSS
2014 TRUSCO Published Page
1-0132
Thinning Shape of Drills
x thinning
Point Angle (Degree)
118
Overall Length (mm)
100
TRUSCO Part Number
108-3643
Work Material
Mild steel, general steel, cast iron, light alloy