|
Long straight drill (LSD) LSD 1.5X150
- Item.#
- 03814456
- Mfr.#
- LSD 1.5X150
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Purpose
- Deep hole drilling
- Blade Diameter (phi mm)
- 1.5
- Flute Length (mm)
- 30
- Blade Diameter
- 1.5
- Overall Length (mm)
- 150
- TRUSCO Part Number
- 108-3678
- Thinning Shape of Drills
- X THINNING
- Point Angle (Degree)
- 118
- Flute Length
- 30
- Length
- 150
- Material
- HIGH SPEED STEEL (HSS)
- Work Material
- Mild steel, common steel, cast iron, a light alloy
|
Customers Who Viewed This Item Also Viewed