Buy more than* S$200* and get FREE SHIPPING

  • Long straight drill (LSD)
  • Long straight drill (LSD)
  • Long straight drill (LSD)

Long straight drill (LSD) LSD 1.0X100

Item.#
03815165
Mfr.#
LSD 1.0X100
Package Qty.
1PC
Ship pack of
1
12.50 SGD
ADD TO CART
Shipped after 2017-07-24
Now we ship to...
...see all
Item Feature
Purpose
Deep hole drilling
Point Angle (Degree)
118
Flute Length (mm)
25
Overall Length (mm)
100
TRUSCO Part Number
108-3465
Blade Diameter (phi mm)
1
Work Material
Mild steel, common steel, cast iron, a light alloy
Thinning Shape of Drills
X web thinning
Material
High-speed-steel HSS