Buy more than* S$200* and get FREE SHIPPING

  • Long straight drill (LSD)
  • Long straight drill (LSD)
  • Long straight drill (LSD)

Long straight drill (LSD) LSD 2.0X100

4.00 (2)
Item.#
03815402
Mfr.#
LSD 2.0X100
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Blade Diameter (phi mm)
2
Material
HIGH SPEED STEEL (HSS)
Purpose
Deep hole drilling
Flute Length (mm)
50
Overall Length (mm)
100
Length
100
Point Angle (Degree)
118
TRUSCO Part Number
108-3945
Thinning Shape of Drills
X THINNING
Flute Length
50
Blade Diameter
2
Work Material
Mild steel, common steel, cast iron, a light alloy
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
During molding demolding
4
From Japan
On 2013-09-10 10:40:40
I think that it is satisfied to use that there is no complaint from the site. We plan to purchase this product in the future.
This review is about item#03815402.
During molding demolding
4
From Japan
On 2013-03-15 13:11:33
I feel stronger than other companies' products. The reduction in metal wear at the tip of the drill is slow.
This review is about item#03815402.