Buy more than* S$200* and get FREE SHIPPING

  • Long straight drill (LSD)
  • Long straight drill (LSD)
  • Long straight drill (LSD)

Long straight drill (LSD) LSD 3.5X150

Item.#
03815576
Mfr.#
LSD 3.5X150
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Blade Diameter (phi mm)
3.5
Overall Length (mm)
150
TRUSCO Part Number
108-4569
Flute Length
75
Length
150
Flute Length (mm)
75
Point Angle (Degree)
118
Purpose
Deep hole drilling
Thinning Shape of Drills
X THINNING
Blade Diameter
3.5
Material
HIGH SPEED STEEL (HSS)
Work Material
Mild steel, common steel, cast iron, a light alloy