Buy more than* S$200* and get FREE SHIPPING

  • Long Straight Drill LSD
  • Long Straight Drill LSD
  • Long Straight Drill LSD

Long Straight Drill LSD LSD 3.0X125

5.00 (1)
Item.#
03815707
Mfr.#
LSD 3.0X125
Package Qty.
1PC
Ship pack of
1
11.27 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Blade Diameter (phi mm)
3
Flute Length (mm)
65
TRUSCO Part Number
108-4321
Flute Length
65
Length
125
Work Material
Mild steel, general steel, cast iron, light alloy
Point Angle (Degree)
118
Overall Length (mm)
125
Thinning Shape of Drills
X thinning
Blade Diameter
3
Material
HSS HSS
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Long drilling
5
From Japan
On 2017-02-20 13:06:12
I used it to open for a long time in SS 400 material. I needed oil, but I could use it just like a general drill.
This review is about item#3815707.