Buy more than* S$200* and get FREE SHIPPING

  • Long straight drill (LSD)
  • Long straight drill (LSD)
  • Long straight drill (LSD)

Long straight drill (LSD) LSD 4.2X150

Item.#
03815777
Mfr.#
LSD 4.2X150
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Purpose
Deep hole drilling
Blade Diameter (phi mm)
4.2
Work Material
Mild steel, common steel, cast iron, a light alloy
Flute Length
75
Blade Diameter
4.2
Material
High-speed-steel HSS
Thinning Shape of Drills
X web thinning
Point Angle (Degree)
118
Flute Length (mm)
75
Overall Length (mm)
150
Length
150
TRUSCO Part Number
108-3686