Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Long straight drill (LSD)
  • Long straight drill (LSD)
  • Long straight drill (LSD)

Long straight drill (LSD) LSD 4.0X150

Item.#
03816005
Mfr.#
LSD 4.0X150
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Deep hole drilling, Deep hole drilling, Deep hole drilling, Deep hole drilling
Blade Diameter (phi mm)
4
Work Material
Mild steel, general steel, cast iron, light alloy
Overall Length (mm)
150
Thinning Shape of Drills
X thinning
Point Angle (Degree)
118
Flute Length (mm)
75
Material
HSS HSS