Buy more than* S$200* and get FREE SHIPPING

  • Long straight drill (LSD)
  • Long straight drill (LSD)
  • Long straight drill (LSD)

Long straight drill (LSD) LSD 5.0X150

5.00 (1)
Item.#
03816312
Mfr.#
LSD 5.0X150
Package Qty.
1PC
Ship pack of
1
18.04 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Blade Diameter (phi mm)
5
Flute Length (mm)
90
Overall Length (mm)
150
Length
150
TRUSCO Part Number
108-4097
Thinning Shape of Drills
X THINNING
Point Angle (Degree)
118
Flute Length
90
Blade Diameter
5
Material
HIGH SPEED STEEL (HSS)
Purpose
Deep hole drilling
Work Material
Mild steel, common steel, cast iron, a light alloy
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Drilling of the wall for wiring work
5
From Japan
On 2016-02-29 15:07:52
Direct distance to the wall surface of interest is approximately 50mm Yes and since the thickness of the wall there about 100 mm, since in a normal drill is insufficient length, those purchased this time because of a 250 mm, open without problems I am satisfied because it was able to.
This review is about item#03816337.