Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Long straight drill (LSD)
  • Long straight drill (LSD)
  • Long straight drill (LSD)

Long straight drill (LSD) LSD 6.8X200

Item.#
03816617
Mfr.#
LSD 6.8X200
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
Deep hole drilling
Blade Diameter (phi mm)
6.8
Work Material
Mild steel, common steel, cast iron, a light alloy
Flute Length
120
Blade Diameter
6.8
Material
HIGH SPEED STEEL (HSS)
Thinning Shape of Drills
X THINNING
Point Angle (Degree)
118
Flute Length (mm)
120
Overall Length (mm)
200
Length
200
TRUSCO Part Number
108-3481