Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Long straight drill (LSD)
  • Long straight drill (LSD)
  • Long straight drill (LSD)

Long straight drill (LSD) LSD 6.0X150

5.00 (2)
Item.#
03816662
Mfr.#
LSD 6.0X150
Package Qty.
1PC
Ship pack of
1
20.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Blade Diameter (phi mm)
6
Thinning Shape of Drills
X THINNING
Flute Length
90
Blade Diameter
6
Material
HIGH SPEED STEEL (HSS)
Purpose
Deep hole drilling
Point Angle (Degree)
118
Flute Length (mm)
90
Overall Length (mm)
150
Length
150
TRUSCO Part Number
108-4399
Work Material
Mild steel, common steel, cast iron, a light alloy
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Wall drilling for wiring work
5
From Japan
On 2016-02-29 15:14:11
Since the distance to the target wall surface is about 50 mm, and the thickness of the wall surface is about 100 mm, the length is insufficient with a normal drill, so since the item purchased this time is 250 mm, it can be opened without problem I am satisfied because I was able to do it. (In fact this time we have not used it because of purchase for when we need to expand the diameter of the hole opened with 5 mm long long straight drill (LSD).)
This review is about item#03816687.
Iron, wood and others
5
From Japan
On 2014-10-20 20:23:00
Price can also be used cheaply without problems. It is a continuation purchase item.
This review is about item#03816696.