Buy more than* S$200* and get FREE SHIPPING

  • Long straight drill (LSD)
  • Long straight drill (LSD)
  • Long straight drill (LSD)

Long straight drill (LSD) LSD 7.0X300

2.00 (1)
Item.#
03817055
Mfr.#
LSD 7.0X300
Package Qty.
1PC
Ship pack of
1
40.89 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Blade Diameter (phi mm)
7
Flute Length (mm)
150
Purpose
Deep hole drilling
Thinning Shape of Drills
X THINNING
Blade Diameter
7
Material
HIGH SPEED STEEL (HSS)
Point Angle (Degree)
118
Overall Length (mm)
300
TRUSCO Part Number
108-3601
Flute Length
150
Length
300
Work Material
Mild steel, common steel, cast iron, a light alloy
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Through drilling (woodworking)
2
From Japan
On 2016-05-03 19:28:24
Since there is no handling in much other companies 300mm of the drill, I purchased this product. It was used in the through holes purpose woodworking, but the diameter of the hole is 6.85, is dissatisfied point was finished in considerably smaller. We should widen the hole, such as in the reamer, but no problem for small minute, if accuracy is required, you might want to consider other goods. After, but is packing, I think those that are not somehow is to ship the thing of this degree of size with a large cardboard ...
This review is about item#03817055.