Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Long straight drill (LSD)
  • Long straight drill (LSD)
  • Long straight drill (LSD)

Long straight drill (LSD) LSD 8.0X200

5.00 (1)
Item.#
03817353
Mfr.#
LSD 8.0X200
Package Qty.
1PC
Ship pack of
1
34.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Blade Diameter (phi mm)
8
Material
High-speed-steel HSS
Overall Length (mm)
200
TRUSCO Part Number
108-3660
Flute Length
120
Length
200
Point Angle (Degree)
118
Flute Length (mm)
120
Purpose
Deep hole drilling
Thinning Shape of Drills
X web thinning
Blade Diameter
8
Work Material
Mild steel, common steel, cast iron, a light alloy
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Penetration of the wall
5
From Japan
On 2014-01-28 18:42:40
The blade also cut well and work was easy.
This review is about item#03817371.