Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Drill chuck arbor
  • Drill chuck arbor
  • Drill chuck arbor

Drill chuck arbor 25-J6

Item.#
03833873
Mfr.#
25-J6
Package Qty.
1PC
Ship pack of
1
49.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Dimensions H2(mm)
4
JT.No.
6
Point
JT6
Shank Diameter D1(phi mm)
25
Dimensions H1 (mm)
24
Dimention D2 (phi mm)
17.17
Dimensions L (mm)
80
Weight (kg)
0.35