Buy more than* S$200* and get FREE SHIPPING

  • Drill chuck arbor
  • Drill chuck arbor
  • Drill chuck arbor

Drill chuck arbor 32-J6

Item.#
03833891
Mfr.#
32-J6
Package Qty.
1PC
Ship pack of
1
57.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions H2(mm)
4
JT.No.
6
Point
JT6
Shank Diameter D1(phi mm)
32
Dimensions H1 (mm)
24
Dimention D2 (phi mm)
17.17
Dimensions L (mm)
80
Weight (kg)
0.55