Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Alpa Nick End Mills Short Blade
  • Alpa Nick End Mills Short Blade
  • Alpa Nick End Mills Short Blade

Alpa Nick End Mills Short Blade AlfaS 8.0

Item.#
03848905
Mfr.#
AlfaS 8.0
Package Qty.
1PC
Ship pack of
1
38.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Material
Cobalt high speed steel (HS over Co)
Blade Diameter (phi mm)
8
Overall Length (mm)
80
Number of Blades
4
Shank Diameter (phi mm)
8
Blade Length (mm)
16