Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • The end mill for center chamfering

The end mill for center chamfering CC 10.0X90deg

5.00 (1)
Item.#
03854207
Mfr.#
CC 10.0X90deg
Package Qty.
1PC
Ship pack of
1
59.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Overall Length (mm)
110
Blade Diameter (phi mm)
10
Blade Length (mm)
20
Point Angle (Degree)
90
Outer Diameter Tolerance (mm)
0 - -0.03
Shank Diameter (phi mm)
10
Material
Cobalt HSS (high speed steel) HS-Co
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
chamfer
5
From Japan
On 2016-08-11 19:08:00
In my use there is a place that is a bit too long, but I think that it is a good product because it can be cleaned beautifully.
This review is about item#3854444.