Buy more than* S$200* and get FREE SHIPPING

  • The end mill for center chamfering

The end mill for center chamfering 6.0X90 degrees of CC

5.00 (1)
Item.#
03854417
Mfr.#
6.0X90 degrees of CC
Package Qty.
1PC
Ship pack of
1
45.74 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Outer Diameter Tolerance (mm)
0 - -0.03
Shank Diameter (phi mm)
6
Overall Length (mm)
90
Point Angle (Degree)
90
Blade Diameter (phi mm)
6
Blade Length (mm)
12
Material
Cobalt high-speed-steel (high-speed steel) HS-Co
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
chamfer
5
From Japan
On 2016-08-11 19:08:00
In my application there is a place a little too long, but I think that it is good commodity because it neatly beveled.
This review is about item#3854444.