Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • HSS powder High helix end mill
  • HSS powder High helix end mill
  • HSS powder High helix end mill

HSS powder High helix end mill HiVA 12.0

5.00 (1)
Item.#
03863361
Mfr.#
HiVA 12.0
Package Qty.
1PC
Ship pack of
1
50.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Number of Blades
3
Overall Length (mm)
95
Outer Diameter Tolerance (mm)
0 - -0.03
Blade Diameter (phi mm)
12
Work Material
Carbon steel, alloy steel and steel, pre-hardened steel, stainless steel, steel and aluminum alloy and titanium alloy.
Blade Length (mm)
30
Material
Powder high speed steel
Helix Angle (Degree)
55
Shank Diameter (phi mm)
12
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Hobby metal machining (desk-top milling machine)
5
From Japan
On 2012-04-15 21:59:47
Although it is used for surface finish processing of aluminum material, satisfactory surface finish is obtained even without cutting oil.
This review is about item#03863361.